FLEX HEAD SCREWDRIVER/ NUT DRIVER 5PCS
613.9865
- UNSPSC 27111728
06139865 060 1
06139865 060 1
Delivery
In stock delivery from our warehouses.
Leave your struggles at the door! Order your five piece set of Zebra Flexible Shaft Screwdrivers today and experience the convenience of reaching and tightening screws in the most challenging spots.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 3:47 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 3:47 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 5 |
| EAN | 4038898275824 |
Benefits & Advantage
| Blade: round, flexible. Tip: Hex head. Head: bright nickel-plated, inner bore for projecting threaded shafts. |
| Application: hard-to-reach places, hose clamps |
| Standard: Tip DIN 3125 |
Applications
This Zebra set of 5 Flexible Shaft Screwdrivers has been designed with bright nickel-plated, inner bore hex heads in sizes 6, 7, 8, 10, and 13 mm. These screwdrivers are perfect for protecting threaded shafts and accessing hard-to-reach places, such as hose clamps. Whether you’re a professional mechanic, or just need a reliable tool for intricate tasks, these screwdrivers offer flexibility, durability, and precision.